This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Door Weatherstripping
  • PEMKO 

    Door Frame Weatherstrip, 8 ft. Overall Length, Brush Insert Type, Nylon Insert Material

  • Item # 38ZA63
  • Mfr. Model # GG45061DNB96
Door Frame Weatherstrip, 8 ft. Overall Length, Brush Insert Type, Nylon Insert Material

See alternate products available online.

Technical Specifications

Item # 38ZA63
Mfr. Model # GG45061DNB96
UNSPSC #30141501
Shipping Weight 1.78 lbs
Country of Origin USA *
Item Door Frame Weatherstrip
Insert Type Brush
Insert Material Nylon
Insert Color Gray
Insert Size 5/8"
Flange Material Aluminum
Flange Color Dark Bronze
Flange Finish Anodized
Flange Height 7/16"
Flange Width 3/4"
Flange Thickness 5/16"
Overall Length 8 ft.
Overall Width 1-3/16"
Stays Flexible to -40 Degrees F
Projection 5/16"
Mounting Type Surface
Max. Door Gap 1/8"
Fire Rated 3 hr.
For Use With 96" H Doors
Includes 45 Degrees Angle Brush
Hardware Included
Standards UL 4L10, ASTM E-283, UL10B and UL10C, UBC 7-2, NFPA 252, Category J Smoke Seals, UL Green Guard Gold
Sold As Strip
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In