Check Availability
  • PEMKO 

    Door Frame Weatherstrip, Brush, 4ftL, Silvr

  • Item # 38ZA61
  • Mfr. Model # GG45061DNB48
Door Frame Weatherstrip, Brush, 4ftL, Silvr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38ZA61
Mfr. Model # GG45061DNB48
UNSPSC #30141501
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Door Frame Weatherstrip
Insert Type Brush
Insert Material Nylon
Insert Color Gray
Insert Size 5/8"
Flange Material Aluminum
Flange Color Dark Bronze
Flange Finish Anodized
Flange Height 7/16"
Flange Width 3/4"
Flange Thickness 5/16"
Overall Length 4 ft.
Overall Width 1-3/16"
Stays Flexible to -40 Degrees F
Projection 5/16"
Mounting Type Surface
Max. Door Gap 1/8"
Fire Rated 3 hr.
For Use With 48" W Doors
Includes 45 Degrees Angle Brush
Hardware Included
Standards UL 4L10, ASTM E-283, UL10B and UL10C, UBC 7-2, NFPA 252, Category J Smoke Seals, UL Green Guard Gold
Sold As Strip
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms