Check Availability
  • PEMKO 

    Door Frame Weatherstrip, Silicone, 3 ft. L

  • Item # 38ZA44
  • Mfr. Model # GG319CS36
Door Frame Weatherstrip, Silicone, 3 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38ZA44
Mfr. Model # GG319CS36
UNSPSC #30141501
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Door Frame Weatherstrip
Insert Type Sponge
Insert Material Silicone
Insert Color Black
Insert Size 3/16"
Flange Material Aluminum
Flange Color Silver
Flange Finish Mill
Flange Height 1/4"
Flange Width 1"
Flange Thickness 3/16"
Overall Length 3 ft.
Overall Width 1-3/16"
Stays Flexible to -40 Degrees F
Projection 3/16"
Mounting Type Surface
Max. Door Gap 1/8"
Fire Rated 3 hr.
For Use With 36" W Doors
Hardware Included
Standards UL 4L10, ASTM E-283, UL10B and UL10C, UBC 7-2, NFPA 252, Smoke Tested - UL1784 Category G and J Smoke Seals, UL Green Guard Gold
Sold As Strip
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms