Check Availability
  • PEMKO 

    Door Frame Weatherstrip, Magnetic, 4 ft. L

  • Item # 38ZA28
  • Mfr. Model # GG2815DM48
Door Frame Weatherstrip, Magnetic, 4 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38ZA28
Mfr. Model # GG2815DM48
UNSPSC #30141501
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Door Frame Weatherstrip
Insert Type Hollow Bulb
Insert Material Magnetic
Insert Color Black
Insert Size 3/16"
Flange Material Aluminum
Flange Color Dark Bronze
Flange Finish Anodized
Flange Height 1/2"
Flange Width 13/16"
Flange Thickness 7/16"
Overall Length 4 ft.
Overall Width 1"
Stays Flexible to -25 Degrees F
Projection 1/4"
Mounting Type Surface
Max. Door Gap 3/16"
For Use With 48" W Doors
Hardware Included
Standards ASTM E-283, UL Green Guard Gold
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms