Check Availability
  • PEMKO 

    Door Frame Weatherstrip, 4 ft. L, Black

  • Item # 38ZA03
  • Mfr. Model # GG379DR48
Door Frame Weatherstrip, 4 ft. L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38ZA03
Mfr. Model # GG379DR48
UNSPSC #30141501
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Door Frame Weatherstrip
Insert Type Adjustable
Insert Material EPDM Rubber
Insert Color Black
Insert Size 1/4"
Flange Material Aluminum
Flange Color Dark Bronze
Flange Finish Anodized
Flange Height 1/2"
Flange Width 1-5/16"
Flange Thickness 1/2"
Overall Length 4 ft.
Overall Width 1-9/16"
Stays Flexible to -40 Degrees F
Projection 1/2"
Mounting Type Jamb, Surface
Max. Door Gap 1/4"
Fire Rated 3 hr.
For Use With Single Door
Hardware Included
Standards UL 4L10, ASTM E-283, UL10B and UL10C, UBC 7-2, NFPA 252, UL Green Guard Gold
Sold As Strip
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms