Check Availability
  • PEMKO 

    Door Bottom, Dark Bronze, 48 in.L

  • Item # 36MY98
  • Mfr. Model # 2173DV48
Door Bottom, Dark Bronze, 48 in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MY98
Mfr. Model # 2173DV48
UNSPSC #30141510
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Door Bottom
Finish Anodized
Insert Size 11/16"
Flange Height 1-1/8"
Width 1-3/4"
Length 48"
Projection 11/16"
Insert Material ECO V Bio Based
Color Dark Bronze
Performance Heavy Duty
Insert Color Black
Flange Material Aluminum
Hardware Included
For Use With 48" Wide 1-3/4" Doors
Standards Certified Green Guard Gold, UL Fire Rate 10C Posative Pressure, Air Infiltrated ASTM E-283 Rate of Leakage, Sound Tested ASTM E90
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions