Check Availability
  • PEMKO 

    Door Bottom, Heavy Duty, 36 in.L

  • Item # 36MY85
  • Mfr. Model # 2113DV36
Door Bottom, Heavy Duty, 36 in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36MY85
Mfr. Model # 2113DV36
UNSPSC #30141510
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Door Bottom
Finish Anodized/Dark Bronze
Insert Size 11/16"
Flange Height 1"
Width 1-9/32"
Length 36"
Projection 11/16"
Insert Material ECO V Bio Based
Color Dark Bronze
Performance Heavy Duty
Insert Color Black
Flange Material Aluminum
Hardware Included
For Use With 36" Wide 1-3/4" Doors
Standards Certified Green Guard Gold, UL Fire Rate 10C Positive Pressure, Air Infiltrated ASTM E-283 Rate of Leakage, Sound Tested ASTM E90
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions