Check Availability
  • PEMKO 

    Automatic Door Bottom, 27/32 x 36 In

  • Item # 2XHY4
  • Mfr. Model # 434ARL36
Automatic Door Bottom, 27/32 x 36 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XHY4
Mfr. Model # 434ARL36
UNSPSC #30141510
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Automatic Door Bottom
Finish Mill
Insert Size 3/4"
Flange Height 1-3/16"
Width 27/32"
Length 36"
Projection 3/4"
Insert Material Neoprene
Housing Material Aluminum
Color Silver
Performance Full Mortise
Insert Color Black
Flange Material Aluminum
Flange Thickness 27/32"
Drop Bar Material Neoprene
Hardware Included
For Use With 36" Wide Doors
Standards BHMA Certified, ASTM-E283, ASTM E 90-97 and ASTM E 1408-91, UL 1784-01 Tested, Meets NFPA 105-99, UL10B,UL10C, UBC7.2
UL Fire Rating UL10C
* This product's country of origin is subject to change

Welcome Sign In