Check Availability
  • PEMKO 

    3 ft. x 4" x 1/2" Smooth Top Threshold, Gray

  • Item # 5EPG8
  • Mfr. Model # 252X2SSFG36
3 ft. x 4" x 1/2" Smooth Top Threshold, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EPG8
Mfr. Model # 252X2SSFG36
UNSPSC #30161905
Shipping Weight 5.12 lbs
Country of Origin USA *
Item Threshold
Surface Type Smooth Top
Finish Brushed
Color Gray
Width 4"
Height 1/2"
Length 3 ft.
Fits Door Width 36"
Material Stainless Steel
Insert Material Vinyl
Standards BHMA, Fire Rated 10C, UL 18
ADA Compliant ADA Compliant
Includes Hardware
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions