Check Availability
  • PEMKO 

    180° Continuous Hinge With Holes, Dark Bronze, Door Leaf: 83" x 2" W

  • Item # 40CE91
  • Mfr. Model # DFS83CP-HT-LH
180° Continuous Hinge With Holes, Dark Bronze, Door Leaf: 83" x 2" W
Qty
  • Web Price
    $542.81 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed mainly for retrofit work, and made to distribute weight evenly along the full length of the door and door frame, this standard-duty Pemko Continuous (Piano) Hinge helps reduce door sag and similar alignment problems, and provides reinforcement for both the door and the frame. The geared design ensures that both leafs operate identically to help reduce the effort required to open heavy commercial and industrial doors. Full-length channel cap seals the common gap between the door and frame; provides excellent pry resistance for improved security, and helps keep fingers from being caught and pinched in the gap. A tamper-resistant easy-to-clean hospital tip provides further security for use in hospital psych wards and other areas with stringent security requirements. Mounts with no special door or frame preps. Can be cut to length.
Show More Close
 

Technical Specifications

Item # 40CE91
Mfr. Model # DFS83CP-HT-LH
UNSPSC #31162403
Shipping Weight 8.2 lbs
Country of Origin USA *
Item Continuous Hinge
Ligature Resistant Yes
Material Aluminum
Range of Motion 180 Degrees
Finish Dark Bronze
Holes With
Load Capacity 540.0 lb.
Orientation Left Hand
Overall Knuckle Height 2"
Door Leaf Height 83"
Frame Leaf Height 83"
Door Leaf Width 2"
Frame Leaf Width 1-7/32"
Door Leaf Thickness 0.125"
Frame Leaf Thickness 0.125"
Required Door Thickness 1-3/4"
Length 83"
Hardware Included
Hole Spacing Varies
Holes per Leaf 10
Mounting Full Surface
Pin Type Hospital Tip
Standards ANSI/BHMA A156.26-2000, UL 76Y2, UL10C
Overall Width 3-7/32"
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms