Check Availability
  • PEMKO 

    180° Continuous Hinge With Holes, Mill Aluminum, Door Leaf: 2-9/16" x 1-7/8" W

  • Item # 2EUP8
  • Mfr. Model # CHS83HD1
180° Continuous Hinge With Holes, Mill Aluminum, Door Leaf: 2-9/16" x 1-7/8" W
Qty
  • Web Price
    $202.91 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PEMKO load-rated anodized aluminum hinge is a rugged, no handed geared hinge won't bend or break like hinges with pins and knuckles. Hinge distributes weight evenly on the door and door frame and is suitable for sagging doors or lids. Features a full-length channel cap and helps seal the gap between door and frame to secure door against prying. Constructed of 6063-T6 aluminum alloy with a minimum 10 countersunk holes per leaf. Hinge has a 180° range of motion. Type: half surface heavy duty. 540-lb. load capacity.
Show More Close
 

Technical Specifications

Item # 2EUP8
Mfr. Model # CHS83HD1
UNSPSC #31162403
Shipping Weight 8.3 lbs
Country of Origin USA *
Item Continuous Hinge
Ligature Resistant No
Material Aluminum
Range of Motion 180 Degrees
Finish Mill Aluminum
Holes With
Load Capacity 540.0 lb.
Orientation Non Handed
Door Leaf Height 2-9/16"
Frame Leaf Height 2-9/16"
Door Leaf Width 1-7/8"
Frame Leaf Width 2"
Door Leaf Thickness 0.187"
Frame Leaf Thickness 0.187"
Required Door Thickness 1-3/4"
Length 6 ft. 11"
Hardware Not Included
Holes per Leaf 10
Mounting Half Surface
Standards ANSI/BHMA A156.26-2000, UL 76Y2, UL10C
Overall Width 4 1/2"
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions