Check Availability
  • PEMKO 

    108° Continuous Hinge With Holes, Dark Bronze, Door Leaf: 83" x 1-7/8" W

  • Item # 40CE96
  • Mfr. Model # DHS83-HT-LH
108° Continuous Hinge With Holes, Dark Bronze, Door Leaf: 83" x 1-7/8" W
Qty
  • Web Price
    $571.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CE96
Mfr. Model # DHS83-HT-LH
UNSPSC #31162403
Shipping Weight 8.2 lbs
Country of Origin USA *
Item Continuous Hinge
Ligature Resistant Yes
Material Aluminum
Range of Motion 108 Degrees
Finish Dark Bronze
Holes With
Load Capacity 540.0 lb.
Orientation Left Hand
Overall Knuckle Height 2"
Door Leaf Height 83"
Frame Leaf Height 83"
Door Leaf Width 1-7/8"
Frame Leaf Width 2"
Door Leaf Thickness 0.125"
Frame Leaf Thickness 0.125"
Required Door Thickness 1-3/4"
Length 83"
Hardware Included
Hole Spacing Varies
Holes per Leaf 10
Mounting Half Surface
Pin Type Hospital Tip
Standards ANSI/BHMA A156.26-2000, UL 76Y2, UL10C
Overall Width 4 1/2"
UL Fire Rating UL10C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms