Check Availability
  • PELICAN 

    Xenon Mini Flashlight, Plastic, Maximum Lumens Output: 11, Yellow, 4.09"

  • Item # 2EUE5
  • Mfr. Model # 1900-015-245-G
  • (1)
Xenon Mini Flashlight, Plastic, Maximum Lumens Output: 11, Yellow, 4.09"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EUE5
Mfr. Model # 1900-015-245-G
UNSPSC #39111702
Catalog Page 531
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Mini Flashlight
Flashlight Grade Industrial
Safety Rated Class I, Div. 1
Light Technology Xenon
Flashlight Battery Size AAA
Flashlight Battery Type Alkaline
Rechargeable No
Length 4.09"
Body Dia. 0.54"
Lumens 11
Lumens Range 0 to 49
Maximum Lumens Output 11
Run Time on High Setting 1.5 hr.
Body Color Yellow
Flashlight Body Material Plastic
Number of Batteries 2
Batteries Included Yes
Battery Burn Time 1.5 hr.
Lamp Life 50,000 hr.
Switch Type Twist
Lens Material Polycarbonate
Safety Rating Class I, Div. 1, Groups C,D; T3C; UL
Beam Distance 45m
Light Output Modes High
Special Light Output Mode No Special Light Output
Water Penetration Rating IPX7
Standards CSA, ETL, IECex
Peak Beam Intensity 571cd
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms