Check Availability
  • PELICAN 

    Traffic Wand, Orange for Mfr. No. 7060-001-110-G

  • Item # 5WAW3
  • Mfr. Model # 7052-OR
Traffic Wand, Orange for Mfr. No. 7060-001-110-G
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WAW3
Mfr. Model # 7052-OR
UNSPSC #39111702
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Traffic Wand
Color Orange
For Use With Mfr. No. 7060-001-110-G
Includes Momentary Mode and High/Low Beams
* This product's country of origin is subject to change

Compliance and Restrictions