Check Availability
  • PELICAN 

    Traffic Wand, Yellow for Mfr. No. 2000-010-240-G

  • Item # 5WAV8
  • Mfr. Model # 8052-Y
Traffic Wand, Yellow for Mfr. No. 2000-010-240-G
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WAV8
Mfr. Model # 8052-Y
UNSPSC #39111702
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Traffic Wand
Color Yellow
For Use With Mfr. No. 2000-010-240-G
Length 14.6"
* This product's country of origin is subject to change

Compliance and Restrictions