Check Availability
  • PELICAN 

    Pallet Spacer,Height 1-1/8 In,Black,PK96

  • Item # 33J965
  • Mfr. Model # SPACER
Pallet Spacer,Height 1-1/8 In,Black,PK96
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33J965
Mfr. Model # SPACER
UNSPSC #24112505
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Pallet Spacer
Weight Capacity 30 to 225 lb.
Color Black
Diameter 5-1/2"
Material Polyethylene
Temp. Range -20 to 120 Degrees F
Height 1-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions