Check Availability
  • PELICAN 

    Pallet Cushion,Tan,Metric T-Nut,PK96

  • Item # 33J960
  • Mfr. Model # SKID MATE
Pallet Cushion,Tan,Metric T-Nut,PK96
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33J960
Mfr. Model # SKID MATE
UNSPSC #24112505
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Pallet Cushion w/T-Nut
Weight Capacity 25 to 30 lb.
Color Tan
Thread Size 8 x 10mm
Diameter 6"
Material Polyethylene
Temp. Range -20 to 120 Degrees F
Height 2-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.