Check Availability
  • PELICAN 

    Pallet Cushion, Blue With T-Nut, PK96

  • Item # 33J957
  • Mfr. Model # SKID MATE
Pallet Cushion, Blue With T-Nut, PK96
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33J957
Mfr. Model # SKID MATE
UNSPSC #24112505
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Pallet Cushion w/T-Nut
Weight Capacity 70 to 125 lb.
Color Blue
Thread Size 5/16" - 18
Diameter 6"
Material Polyethylene
Temp. Range -20 to 120 Degrees F
Height 2-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.