Check Availability
  • PELICAN 

    Pallet Cushion, Yellow, PK96

  • Item # 33J954
  • Mfr. Model # SKID MATE
Pallet Cushion, Yellow, PK96
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33J954
Mfr. Model # SKID MATE
UNSPSC #24112505
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Pallet Cushion
Weight Capacity 45 to 80 lb.
Color Yellow
Diameter 6"
Material Polyethylene
Temp. Range -20 to 120 Degrees F
Height 2-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions