Check Availability
  • PELICAN 

    Oxy Tank Case,26.1Lx14.9Wx5.4D,OD Green

  • Item # 12A011
  • Mfr. Model # 472-TANKM-D-2
Oxy Tank Case,26.1Lx14.9Wx5.4D,OD Green Oxy Tank Case,26.1Lx14.9Wx5.4D,OD Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12A011
Mfr. Model # 472-TANKM-D-2
UNSPSC #42172001
Shipping Weight 6.6 lbs
Country of Origin USA *
Item Oxygen Tank Case
Height 26"
Width 5-1/2"
Length 15"
Material Polyethelyne
Color Olive Drab Green
Closure Type Latch
Features Holds Two D-Size Tanks, Hardick Case
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close