Check Availability
  • PELICAN 

    Olive Drab Green Single Field Desk, 30-3/4" Overall Length, 21" Overall Width, 28-1/2" Overall Depth

  • Item # 12A007
  • Mfr. Model # 472-FLD-DESK-TA
Olive Drab Green Single Field Desk, 30-3/4" Overall Length, 21" Overall Width, 28-1/2" Overall Depth
Qty
  • Web Price
    $2,537.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unfold this 6-drawer field desk from a durable shipping container for mobile workspace in an instant. Includes field chair that can store in the container's lid.
Show More Close
 

Technical Specifications

Item # 12A007
Mfr. Model # 472-FLD-DESK-TA
UNSPSC #24112401
Shipping Weight 81.5 lbs
Country of Origin USA *
Item Single Field Desk
Material Polyethylene
Color Olive Drab Green
Overall Length 30-3/4"
Overall Width 21"
Overall Depth 28-1/2"
Latch Steel
Includes Attached Table, Foldable Chair with Backrest Load Rated to 300 lbs., (2) File Size Drawers for 8-1/2" x 11" Paperwork, (2) Shallow Drawers that are Padlockable, (2) Large Deep Drawers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms