Check Availability
  • PELICAN 

    Olive Drab Green Double Field Desk, 34" Overall Length, 25" Overall Width, 28-1/2" Overall Depth

  • Item # 12A008
  • Mfr. Model # 472-FLD-DESK-DD
Olive Drab Green Double Field Desk, 34" Overall Length, 25" Overall Width, 28-1/2" Overall Depth
Qty
  • Web Price
    $2,977.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Field desk provides 2 work surfaces and folds up into 1 durable shipping container for quick mobility.Field chairs can fold into the container's lid.
Show More Close
 

Technical Specifications

Item # 12A008
Mfr. Model # 472-FLD-DESK-DD
UNSPSC #24112401
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Double Field Desk
Material Polyethylene
Color Olive Drab Green
Overall Length 34"
Overall Width 25"
Overall Depth 28-1/2"
Latch Steel
Includes (2) Attached Tables, (2) Foldable Chairs with Backrest Load Rated to 300 lbs. Each, (2) File Size Drawers for 8-1/2" x 11" Paperwork, (2) Shallow Drawers that are Padlockable, (2) Large Deep Drawers, (2) Rolling Casters, (2) Power Strips with Six Plugs Per Power Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms