Check Availability
  • PELICAN 

    Olive Drab Green Admin Desk, 30-3/4" Overall Length, 21" Overall Width, 28-1/2" Overall Depth

  • Item # 12A009
  • Mfr. Model # 472-ADMIN-DESK
Olive Drab Green Admin Desk, 30-3/4" Overall Length, 21" Overall Width, 28-1/2" Overall Depth Admin Desk,30.8Lx21Wx28.5D,OD Green
Qty
  • Web Price
    $3,270.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12A009
Mfr. Model # 472-ADMIN-DESK
UNSPSC #24112401
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Admin Desk
Material Polyethylene
Color Olive Drab Green
Overall Length 30-3/4"
Overall Width 21"
Overall Depth 28-1/2"
Latch Steel
Includes Free-Standing, Three-Height Adjustable Table, Foldable Chair with Backrest, (2) File Size Drawers for 8-1/2" x 11" Paperwork, (2) Shallow Drawers that are Padlockable, (2) Large Deep Drawers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms