Check Availability
  • PELICAN 

    Medical Tote Case, 32.75Lx20.87Wx12.61D

  • Item # 12A015
  • Mfr. Model # 472-MED-4-TOTE
Medical Tote Case, 32.75Lx20.87Wx12.61D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12A015
Mfr. Model # 472-MED-4-TOTE
UNSPSC #42172001
Shipping Weight 39.0 lbs
Country of Origin USA *
Item Medical Tote Case
Height 12-1/2"
Width 20-3/4"
Length 32-3/4"
Material Polyethelyne
Color Olive Drab Green
Closure Type Latch
Features Four Totes in Two Sizes, Removable Lid, Wheels, Pressure Equalization Vent, Interior Volume of 3.32 cu. ft., Hardick Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms