Check Availability
  • PELICAN 

    Lantern, LED, Plastic, Maximum Lumens Output: 1203, Green, 8.75"

  • Item # 5WAU1
  • Mfr. Model # 9410-Y
Lantern, LED, Plastic, Maximum Lumens Output: 1203, Green, 8.75"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5WAU1
Mfr. Model # 9410-Y
UNSPSC #39111702
Catalog Page 530
Shipping Weight 4.77 lbs
Country of Origin USA *
Item Lantern
Flashlight Grade Tactical
Light Technology LED
Flashlight Battery Size D
Flashlight Battery Type Lithium-Ion
Safety Rated Not Safety Rated
Rechargeable Yes
Lumens 1203/553
Lumens Range Greater Than 750
Maximum Lumens Output 1203
Length 8.75"
Run Time on High Setting 4 hr.
Body Color Green
Flashlight Body Material Plastic
Number of Batteries 1
Batteries Included Yes
Battery Burn Time 4/10 hr.
Lamp Life 100,000 hr.
Switch Type Push Button
Lens Material Plastic
Beam Distance 430/287m
Weight with Batteries 2.80 lb.
Light Output Modes High / Low
Flashlight Beam Type Fixed
Special Light Output Mode No Special Light Output
Water Penetration Rating IPX4
Standards NFPA
Includes Charger
Peak Beam Intensity 46,328/20,616cd
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.