Check Availability
  • PELICAN 

    LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 32, Black

  • Item # 49XK74
  • Mfr. Model # 2745C
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 32, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for hands-free illumination in low-light environments, this headlamp can be worn directly on your head or over a helmet or hat.
Show More Close
 

Technical Specifications

Item # 49XK74
Mfr. Model # 2745C
UNSPSC #39111702
Catalog Page 528
Shipping Weight 0.33 lbs
Country of Origin China *
Item Headlamp
Flashlight Grade Industrial
Safety Rated Class I, Div. 1
Light Technology LED
Rechargeable No
Flashlight Battery Type Alkaline
Flashlight Battery Size AAA
Lumens 33/17
Lumens Range 0 to 49
Maximum Lumens Output 32
Run Time on High Setting 20 hr.
Light Output Modes High / Low
Body Color Black
Flashlight Body Material Plastic
Special Light Output Mode Strobe
Number of Batteries 3
Batteries Included Yes
Battery Burn Time 20/40 hr.
Lamp Life 50,000 hr.
Flashlight Beam Type Adjustable, Spot
Weight with Batteries 3.30 oz.
Lens Material Polycarbonate
Switch Type Push Button
Mounting Type Strap
Beam Distance 35/25m
Water Penetration Rating IPX4
Safety Rating Class I, Div. 1, Groups A, B, C, D
Standards IECEX
Peak Beam Intensity 309/155cd
Manufacturers Warranty Length Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms