Check Availability
  • PELICAN 

    LED Hands Free Light, Plastic, Maximum Lumens Output: 4, Yellow, 1.75"

  • Item # 5RV35
  • Mfr. Model # 2130C
LED Hands Free Light, Plastic, Maximum Lumens Output: 4, Yellow, 1.75"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RV35
Mfr. Model # 2130C
UNSPSC #39111702
Catalog Page 529
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Hands Free Light
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable No
Lumens 4
Lumens Range 0 to 49
Maximum Lumens Output 4
Flashlight Battery Size 1.5V
Flashlight Battery Type Alkaline
Run Time on High Setting 100 hr.
Body Color Yellow
Flashlight Body Material Plastic
Length 1.75"
Light Output Modes High
Mounting Type Clip On
Special Light Output Mode No Special Light Output
Batteries Included Yes
Battery Burn Time 100 hr.
Number of Batteries 2
Lamp Life 100,000 hr.
Lens Material Polycarbonate
Flashlight Beam Type Fixed
Standards CE, EX
Switch Type Twist
Manufacturers Warranty Length Limited Lifetime
Water Penetration Rating IPX7
Weight with Batteries 0.50 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - General.

Show More Close