Check Availability
Krypton Hands Free Light, Plastic, Maximum Lumens Output: 39, Yellow, 7.00"
  • PELICAN 

    Krypton Hands Free Light, Plastic, Maximum Lumens Output: 39, Yellow, 7.00"

  • Item # 3YZR7
  • Mfr. Model # 3700PL
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This rechargeable flashlight has multiple options for charging. The Fast Charger System comes with a 2-bay charger base: a fast charging bay for the Big Edâ„¢ (with battery pack installed) and a trickle bay for a spare battery pack (not included). Delivers 39 lumens. It also comes with a 110V transformer. Push-button switch type. The Trickle Charger System comes with a trickle/trickle charger base. Batteries not included.
Show More Close
 

Technical Specifications

Item # 3YZR7
Mfr. Model # 3700PL
UNSPSC #39111702
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hands Free Light
Flashlight Grade Industrial
Safety Rated Class I, Div. 2
Light Technology Krypton
Rechargeable No
Lumens 39
Lumens Range 0 to 49
Maximum Lumens Output 39
Flashlight Battery Size C
Flashlight Battery Type Alkaline
Run Time on High Setting 6 hr.
Body Color Yellow
Flashlight Body Material Plastic
Length 7.00"
Light Output Modes High / Low
Mounting Type Clip On
Special Light Output Mode No Special Light Output
Batteries Included No
Safety Rating Class I, Div. 2, Group A, B ,C, D, T2B
Battery Burn Time 6 hr.
Number of Batteries 4
Beam Distance 98m
Lamp Life 50,000 hr.
Lens Material Polycarbonate
Flashlight Beam Type Fixed
Peak Beam Intensity 2437cd
Standards UL
Switch Type Push Button
Manufacturers Warranty Length Limited Lifetime
Water Penetration Rating IPX4
Weight with Batteries 1.27 lb.

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms