Check Availability
  • Storage Trunks
  • PELICAN 

    Footlocker, Olive Drab Green, 14"H x 17"L x 33"W, 1EA

  • Item # 12A006
  • Mfr. Model # 472-FTLK-1
Footlocker, Olive Drab Green, 14"H x 17"L x 33"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Recycled polypropylene construction provides strength, durability, and impact resistance; will not rust or deteriorate in wet conditions. Reinforced padlock holes.
Show More Close
 

Technical Specifications

Item # 12A006
Mfr. Model # 472-FTLK-1
UNSPSC #56101520
Shipping Weight 25.34 lbs
Country of Origin USA *
Storage Trunk Item Storage Trunk
Volume Capacity 2.8 cu. ft.
Color Olive Drab Green
Inside Length 29"
Inside Width 14"
Inside Height 12"
Outside Height 14"
Outside Length 17"
Outside Width 33"
Material Polyethylene
ESD Conductive No
Includes (2) Heavy-Duty Wheels, Soft-Grip Handles, (2) Removable Trays, Lock-Ready Hasps
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In