Check Availability
  • PELICAN 

    Protective Case, 13-3/8" Overall Length, 11-5/8" Overall Width, 6" Overall Depth

  • Item # 8PMV8
  • Mfr. Model # 1400 DESERT TAN
Protective Case, 13-3/8" Overall Length, 11-5/8" Overall Width, 6" Overall Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight, rugged case is dustproof and crushproof, with a comfortable rubber overmolded handle. Features include an automatic pressure equalizer, easy-open double-throw latches, and a stainless steel padlock protector.
Show More Close
 

Technical Specifications

Item # 8PMV8
Mfr. Model # 1400 DESERT TAN
UNSPSC #53121705
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Protective Case
Overall Length 13-3/8"
Overall Width 11-5/8"
Overall Depth 6"
Material Copolymer Polypropylene
Volume Capacity 0.31 cu. ft.
Color Desert Tan
Includes Foam Yes
Number of Wheels 0
Water and Air Tight O-Ring Yes
Airline Carry-On Size Yes
Handle Style - Protective Cases Folding
Min. Temp. Rating -40 Degrees F
Max. Temp. Rating 210 Degrees F
Load Capacity 20 lb.
Inside Depth 5-3/16"
Inside Length 11-13/16"
Inside Width 8-7/8"
Lid Depth 1-3/16"
Bottom Depth 4"
Weight 5.19 lbs.
Latch Double Throw
Mfr. Series 1400
Features Prescored Pick N Pluck Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization With Changes In Temperature Or Altitude, Water Tight, O-ring Seal, Double Throw Latches
Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA300
Includes Pick-N-Pluck Foam
Foam Style Pick and Pack
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In