Check Availability
  • PELICAN 

    Case, W/Foam, 10-5/8" L, 9-3/4" W, Orange

  • Item # 3UZU7
  • Mfr. Model # 1200-000-150
Case, W/Foam, 10-5/8" L, 9-3/4" W, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Watertight, crushproof, and dustproof, this case features a strong open cell core with solid wall design. Includes an automatic pressure equalization valve, easy open double-throw latches, and stainless steel hardware.
Show More Close
 

Technical Specifications

Item # 3UZU7
Mfr. Model # 1200-000-150
UNSPSC #53121705
Shipping Weight 3.25 lbs
Country of Origin USA *
Item Protective Case
Overall Length 10-5/8"
Overall Width 9-3/4"
Overall Depth 4-7/8"
Material Copolymer Polypropylene
Volume Capacity 0.16 cu. ft.
Color Orange
Includes Foam Yes
Number of Wheels 0
Water and Air Tight O-Ring Yes
Airline Carry-On Size Yes
Handle Style - Protective Cases Folding
Min. Temp. Rating -40 Degrees F
Max. Temp. Rating 210 Degrees F
Load Capacity 10 lb.
Inside Depth 4-1/8"
Inside Length 9-1/4"
Inside Width 7-1/8"
Lid Depth 1-3/16"
Bottom Depth 2-15/16"
Weight 3.25 lb.
Latch Double Throw
Mfr. Series 1200
Features Prescored Pick N Pluck Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization With Changes In Temperature Or Altitude, Water Tight, O-ring Seal, Double Throw Latches, Water And Air Tight
Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
Includes Pick-N-Pluck Foam
Foam Style Pick and Pack
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms