Check Availability
  • PELICAN 

    Protective Case, 14-1/4" Overall Length, 11-1/2" Overall Width, 6-1/2" Overall Depth

  • Item # 13E696
  • Mfr. Model # IM2100
Protective Case, 14-1/4" Overall Length, 11-1/2" Overall Width, 6-1/2" Overall Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sized to hold delicate high-tech supplies and smaller electronic equipment. Meet airline carry-on regulations.
Show More Close
 

Technical Specifications

Item # 13E696
Mfr. Model # IM2100
UNSPSC #53121705
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 14-1/4"
Overall Width 11-1/2"
Overall Depth 6-1/2"
Material HPX(R) High Performance Resin
Volume Capacity 0.42 cu. ft.
Color Olive Drab Green
Includes Foam No
Number of Wheels 0
Water and Air Tight O-Ring Yes
Airline Carry-On Size Yes
Handle Style - Protective Cases Folding
Min. Temp. Rating -20 Degrees F
Max. Temp. Rating 140 Degrees F
Inside Depth 6"
Inside Length 13"
Inside Width 9-1/4"
Lid Depth 2"
Bottom Depth 4"
Weight 6 lb.
Latch Press and Pull
Features Chemical Resistant, Corrosion Resistant, Airtight, Watertight, Dustproof, Crush Resistant, Hardick Case
Standards MIL-STD-810F, FED-STD-101C, ATA300
Includes Double Layer Soft Grip Handle, (2) Padlockable Hasps, Vortex(R) Valve
Foam Material None
Number of Latches 2
Number of Padlock Holes 2
* This product's country of origin is subject to change

Welcome Sign In