Check Availability
  • PELICAN 

    Protective Case, 45" Overall Length, 25-3/8" Overall Width, 16-1/2" Overall Depth

  • Item # 13E573
  • Mfr. Model # 1780
Protective Case, 45" Overall Length, 25-3/8" Overall Width, 16-1/2" Overall Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects weapons and other sensitive equipment. It has a 50/50 lid-to-base ratio for easy loading, and a detachable lid for full access. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.
Show More Close
 

Technical Specifications

Item # 13E573
Mfr. Model # 1780
UNSPSC #53121705
Shipping Weight 56.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 45"
Overall Width 25-3/8"
Overall Depth 16-1/2"
Material Copolymer Polypropylene
Volume Capacity 8.07 cu. ft.
Color Olive Drab Green
Includes Foam Yes
Number of Wheels 4
Water and Air Tight O-Ring Yes
Airline Carry-On Size No
Handle Style - Protective Cases Folding
Min. Temp. Rating -40 Degrees F
Max. Temp. Rating 210 Degrees F
Load Capacity 500 lb.
Inside Depth 14-7/8"
Inside Length 41-1/8"
Inside Width 21-1/2"
Lid Depth 7-37/64"
Bottom Depth 7-5/16"
Weight 49 lb.
Latch Double Throw
Mfr. Series 1780
Features Watertight, Crush Resistant and Dustproof
Standards Def Stan 81-41/STANAG 4280
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors, Pick N Pluck(TM) Foam, Fold Down Handles, (4) Polyurethane Wheels with Stainless Steel Bearings
Foam Style Pick and Pack
Wheel Type Rigid
* This product's country of origin is subject to change

Welcome Sign In