Check Availability
  • PELICAN 

    Protective Case, 44-1/8" Overall Length, 16-1/8" Overall Width, 14" Overall Depth

  • Item # 13E560
  • Mfr. Model # 1740NF
Protective Case, 44-1/8" Overall Length, 16-1/8" Overall Width, 14" Overall Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. The base-to-lid locking cleats ensure maximum stacking stability. The pressure equalization valves prevent vacuum lock, making the case easier to open at any altitude.
Show More Close
 

Technical Specifications

Item # 13E560
Mfr. Model # 1740NF
UNSPSC #53121705
Shipping Weight 26.4 lbs
Country of Origin USA *
Item Protective Case
Overall Length 44-1/8"
Overall Width 16-1/8"
Overall Depth 14"
Material Copolymer Polypropylene
Volume Capacity 3.72 cu. ft.
Color Olive Drab Green
Includes Foam No
Number of Wheels 2
Water and Air Tight O-Ring Yes
Airline Carry-On Size No
Handle Style - Protective Cases Folding
Min. Temp. Rating -40 Degrees F
Max. Temp. Rating 210 Degrees F
Load Capacity 267 lb.
Inside Depth 12-1/8"
Inside Length 40-63/64"
Inside Width 12-59/64"
Lid Depth 3-3/4"
Bottom Depth 11-1/64"
Weight 22 lb.
Latch Double Throw
Mfr. Series 1740
Features Watertight, Crush Resistant and Dustproof
Standards IP65
Includes O-Ring Seal, (2) Integrated Automatic Pressure Equalization Valves, Stainless Steel Hardware and Padlock Protectors, (4) Extra Deep Base-to-Lid Locking Cleats, (2) Double-Wide Handles, Wide Track Polyurethane Wheels with Ball Bearings and Nylon Hubs
Foam Material None
Wheel Type Rigid
* This product's country of origin is subject to change

Welcome Sign In