Check Availability
  • PELICAN 

    Case,37-3/64 InLx27-13/64 InWx14-3/8 InD

  • Item # 13E555
  • Mfr. Model # 1730NF
Case,37-3/64 InLx27-13/64 InWx14-3/8 InD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. The base-to-lid locking cleats ensure maximum stacking stability. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.
Show More Close
 

Technical Specifications

Item # 13E555
Mfr. Model # 1730NF
UNSPSC #53121705
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 37-3/64"
Overall Width 27-13/64"
Overall Depth 14-3/8"
Load Capacity 416 lb.
Inside Depth 12-1/2"
Inside Length 34"
Inside Width 24"
Lid Depth 2-1/2"
Bottom Depth 10"
Material Copolymer Polypropylene
Volume Capacity 5.9 cu. ft.
Color Desert Tan
Weight 30 lb.
Latch Double Throw
Mfr. Series 1730
Features Watertight, Crushproof and Dustproof
Standards IP67 (1m Submersion for 30 min.)
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors, Fold Down Handles, (2) Polyurethane Wheels with Stainless Steel Bearings, Deep Stackable Cleats
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms