Check Availability
  • PELICAN 

    Case,44-3/8 In Lx16 In Wx6-1/8 In D,Tan

  • Item # 13E550
  • Mfr. Model # 1720NF
Case,44-3/8 In Lx16 In Wx6-1/8 In D,Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects rifles and other sensitive equipment. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.
Show More Close
 

Technical Specifications

Item # 13E550
Mfr. Model # 1720NF
UNSPSC #53121705
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 44-3/8"
Overall Width 16"
Overall Depth 6-1/8"
Load Capacity 160.94 lb.
Inside Depth 5-1/4"
Inside Length 42"
Inside Width 13-1/2"
Lid Depth 1-3/4"
Bottom Depth 3-1/2"
Material Copolymer Polypropylene
Volume Capacity 1.72 cu. ft.
Color Desert Tan
Weight 16.76 lb.
Latch Double Throw
Mfr. Series 1720
Features Watertight, Crushproof and Dustproof
Standards Def Stan 81-41/STANAG 4280
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors, Fold Down Handles, (2) Polyurethane Wheels with Stainless Steel Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms