Check Availability
  • PELICAN 

    Protective Case, 44-3/8" Overall Length, 16" Overall Width, 6-1/8" Overall Depth

  • Item # 13E546
  • Mfr. Model # 1720
Protective Case, 44-3/8" Overall Length, 16" Overall Width, 6-1/8" Overall Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects rifles and other sensitive equipment. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.
Show More Close
 

Technical Specifications

Item # 13E546
Mfr. Model # 1720
UNSPSC #53121705
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 44-3/8"
Overall Width 16"
Overall Depth 6-1/8"
Material Copolymer Polypropylene
Volume Capacity 1.72 cu. ft.
Color Olive Drab Green
Includes Foam Yes
Number of Wheels 2
Water and Air Tight O-Ring Yes
Airline Carry-On Size No
Handle Style - Protective Cases Folding
Min. Temp. Rating -40 Degrees F
Max. Temp. Rating 210 Degrees F
Load Capacity 160 lb.
Inside Depth 5-1/4"
Inside Length 42"
Inside Width 13-1/2"
Lid Depth 1-3/4"
Bottom Depth 3-1/2"
Weight 16.09 lb.
Latch Double Throw
Mfr. Series 1720
Features Watertight, Crush Resistant and Dustproof
Standards Def Stan 81-41/STANAG 4280
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors, Layered Solid Foam, Fold Down Handles, (2) Polyurethane Wheels with Stainless Steel Bearings
* This product's country of origin is subject to change

Welcome Sign In