Check Availability
  • PELICAN 

    Case, 38-1/8 InLx16 InWx6-1/8 InD, Green

  • Item # 13E541
  • Mfr. Model # 1700
Case, 38-1/8 InLx16 InWx6-1/8 InD, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.
Show More Close
 

Technical Specifications

Item # 13E541
Mfr. Model # 1700
UNSPSC #53121705
Shipping Weight 18.1 lbs
Country of Origin USA *
Item Protective Case
Overall Length 38-1/8"
Overall Width 16"
Overall Depth 6-1/8"
Load Capacity 136.91 lb.
Inside Depth 5-1/4"
Inside Length 35-3/4"
Inside Width 13-1/2"
Lid Depth 1-3/4"
Bottom Depth 3-1/2"
Material Copolymer Polypropylene
Volume Capacity 1.47 cu. ft.
Color Olive Drab Green
Weight 16.98 lb.
Latch Double Throw
Mfr. Series 1700
Features Watertight, Crushproof and Dustproof
Standards IP67 (1m Submersion for 30 min.), MIL C-4150J, Def Stan 81-41/STANAG 4280
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors, Layered Solid Foam, Fold Down Handle, (2) Polyurethane Wheels with Stainless Steel Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms