Check Availability
  • PELICAN 

    Case,33-23/64 x 28-7/16 x 18-15/64 In

  • Item # 13E536
  • Mfr. Model # 1690-000-130-G
Case,33-23/64 x 28-7/16 x 18-15/64 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.
Show More Close
 

Technical Specifications

Item # 13E536
Mfr. Model # 1690-000-130-G
UNSPSC #53121705
Shipping Weight 48.3 lbs
Country of Origin USA *
Item Protective Case
Overall Length 33-23/64"
Overall Width 28-7/16"
Overall Depth 18-15/64"
Load Capacity 410 lb.
Inside Depth 16-1/64"
Inside Length 30-13/100"
Inside Width 25-13/100"
Lid Depth 2-7/8"
Bottom Depth 12-9/64"
Material Copolymer Polypropylene
Color Olive Drab Green
Weight 43 lb.
Latch Double Throw
Mfr. Series 1690
Features Watertight, Crushproof and Dustproof
Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
Includes (2) Person Fold Down Handles, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors, 3-Level Pick N Pluck(TM) with Convulated Lid Foam, Retractable Extension Handle, (4) Polyurethane Wheels with Stainless Steel Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms