Check Availability
  • PELICAN 

    Case,31-19/32 InLx20-15/32 Wx12-29/64 In

  • Item # 13E526
  • Mfr. Model # 1650-020-190-G
Case,31-19/32 InLx20-15/32 Wx12-29/64 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.
Show More Close
 

Technical Specifications

Item # 13E526
Mfr. Model # 1650-020-190-G
UNSPSC #53121705
Shipping Weight 29.8 lbs
Country of Origin USA *
Item Protective Case
Overall Length 31-19/32"
Overall Width 20-15/32"
Overall Depth 12-29/64"
Load Capacity 181 lb.
Inside Depth 10-21/32"
Inside Length 28-37/64"
Inside Width 17-33/64"
Lid Depth 1-7/8"
Bottom Depth 8-5/8"
Material Copolymer Polypropylene
Volume Capacity 3.08cu. ft.
Color Desert Tan
Weight 35.49 lb.
Latch Double Throw
Mfr. Series 1650
Features Watertight, Crushproof and Dustproof
Standards IP67 (1m Submersion for 30 min.), MIL C-4150J, Def Stan 81-41/STANAG 4280
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Fold Down Handles, Stainless Steel Hardware and Padlock Protectors, 2-Level Pick N Pluck(TM) with Convulated Lid Foam, Retractable Extension Handle, (4) Polyurethane Wheels with Stainless Steel Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms