Check Availability
  • PELICAN 

    Protective Case, 24-7/8" Overall Length, 19-3/8" Overall Width, 13-7/8" Overall Depth

  • Item # 13E510
  • Mfr. Model # 1620
Protective Case, 24-7/8" Overall Length, 19-3/8" Overall Width, 13-7/8" Overall Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.
Show More Close
 

Technical Specifications

Item # 13E510
Mfr. Model # 1620
UNSPSC #53121705
Shipping Weight 27.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 24-7/8"
Overall Width 19-3/8"
Overall Depth 13-7/8"
Material Copolymer Polypropylene
Volume Capacity 2.56 cu. ft.
Color Olive Drab Green
Includes Foam Yes
Number of Wheels 2
Water and Air Tight O-Ring Yes
Airline Carry-On Size No
Handle Style - Protective Cases Folding, Telescoping
Min. Temp. Rating -40 Degrees F
Max. Temp. Rating 210 Degrees F
Load Capacity 24 lb.
Inside Depth 12-9/16"
Inside Length 21-31/64"
Inside Width 16-27/64"
Lid Depth 2-1/64"
Bottom Depth 10-1/2"
Weight 26.1 lb.
Latch Double Throw
Mfr. Series 1620
Features Watertight, Crush Resistant and Dustproof
Standards IP67 (1m Submersion for 30 min.), MIL C-4150J, Def Stan 81-41/STANAG 4280
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Fold Down Handles, Stainless Steel Hardware and Padlock Protectors, 4-Level Pick N Pluck(TM) with Convoluted Lid Foam, Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearings
Foam Style Convoluted, Pick and Pack
Wheel Type Rigid
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms