Check Availability
  • PELICAN 

    Case,24-53/64 InLx19-11/16 InWx11-7/8 In

  • Item # 13E506
  • Mfr. Model # 1610
Case,24-53/64 InLx19-11/16 InWx11-7/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.
Show More Close
 

Technical Specifications

Item # 13E506
Mfr. Model # 1610
UNSPSC #53121705
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 24-53/64"
Overall Width 19-11/16"
Overall Depth 11-7/8"
Inside Depth 10-5/8"
Inside Length 21-25/32"
Inside Width 16-11/16"
Lid Depth 2-1/16"
Bottom Depth 8-37/64"
Material Copolymer Polypropylene
Volume Capacity 2.23 cu. ft.
Color Desert Tan
Weight 23.57 lb.
Latch Double Throw
Mfr. Series 1610
Features Watertight, Crushproof and Dustproof
Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Fold Down Handles, Stainless Steel Hardware and Padlock Protectors, 3-Level Pick N Pluck(TM) with Convulated Lid Foam, Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms