Check Availability
  • PELICAN 

    Case, 24-1/4 InLx19-7/16 InWx8-11/16 InD

  • Item # 13E503
  • Mfr. Model # 1600NF
Case, 24-1/4 InLx19-7/16 InWx8-11/16 InD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.
Show More Close
 

Technical Specifications

Item # 13E503
Mfr. Model # 1600NF
UNSPSC #53121705
Shipping Weight 14.74 lbs
Country of Origin USA *
Item Protective Case
Overall Length 24-1/4"
Overall Width 19-7/16"
Overall Depth 8-11/16"
Load Capacity 55 lb.
Inside Depth 7-7/8"
Inside Length 21-7/16"
Inside Width 16-1/2"
Lid Depth 1-3/4"
Material Copolymer Polypropylene
Volume Capacity 1.61 cu. ft.
Color Desert Tan
Weight 17 lb.
Latch Double Throw
Mfr. Series 1600
Features Watertight, Crushproof and Dustproof
Standards IP67 (1m Submersion for 30 min.), MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA 300
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms