Check Availability
  • PELICAN 

    Case,19-25/32 InLx15-49/64 Wx7-13/32 In

  • Item # 13E475
  • Mfr. Model # 1520NF
Case,19-25/32 InLx15-49/64 Wx7-13/32 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.
Show More Close
 

Technical Specifications

Item # 13E475
Mfr. Model # 1520NF
UNSPSC #53121705
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Protective Case
Overall Length 19-25/32"
Overall Width 15-49/64"
Overall Depth 7-13/32"
Load Capacity 40 lb.
Inside Depth 6-23/32"
Inside Length 18-1/16"
Inside Width 12-57/64"
Lid Depth 1-51/64"
Bottom Depth 4-15/16"
Material Copolymer Polypropylene
Volume Capacity 0.91 cu. ft.
Color Orange
Weight 8.29 lb.
Latch Double Throw
Mfr. Series 1520
Features Watertight, Airtight and Dustproof
Standards IP67 (1m Submersion for 30 min.), MIL C-4150J, Def Stan 81-41-STANAG 4280
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms