Check Availability
  • PELICAN 

    Protective Case, 18-1/2" Overall Length, 14-1/8" Overall Width, 7" Overall Depth

  • Item # 13E455
  • Mfr. Model # 1500
Protective Case, 18-1/2" Overall Length, 14-1/8" Overall Width, 7" Overall Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.
Show More Close
 

Technical Specifications

Item # 13E455
Mfr. Model # 1500
UNSPSC #53121705
Shipping Weight 9.55 lbs
Country of Origin USA *
Item Protective Case
Overall Length 18-1/2"
Overall Width 14-1/8"
Overall Depth 7"
Material Copolymer Polypropylene
Volume Capacity 0.66 cu. ft.
Color Desert Tan
Includes Foam Yes
Number of Wheels 0
Water and Air Tight O-Ring Yes
Airline Carry-On Size No
Handle Style - Protective Cases Folding
Min. Temp. Rating -40 Degrees F
Max. Temp. Rating 210 Degrees F
Load Capacity 50 lb.
Inside Depth 6-1/8"
Inside Length 16-3/4"
Inside Width 11-3/16"
Lid Depth 1-13/16"
Bottom Depth 4-5/16"
Weight 7.05 lb.
Latch Double Throw
Mfr. Series 1500
Features Watertight, Crush Resistant and Dustproof Ultra-High Impact Copolymer Case, Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle
Standards IP67 (1m Submersion for 30 min.), MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA 300
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors, Pick N Pluck(TM) with Convoluted Lid Foam
Foam Style Convoluted, Pick and Pack
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms