Check Availability
  • PELICAN 

    Case, 16-11/16 InLx13-1/16 InWx4-3/8 InD

  • Item # 13E446
  • Mfr. Model # 1470NF
Case, 16-11/16 InLx13-1/16 InWx4-3/8 InD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Pelican™ protective case is engineered to be watertight, crushproof, and dustproof to help protect sensitive electronics. It features double safety-locking latches with keys to secure equipment inside. It also features an O-ring seal, an automatic pressure equalization valve, rubber over-molded handles, and stainless steel hardware.

Note: Protective foam is not included.
Show More Close
 

Technical Specifications

Item # 13E446
Mfr. Model # 1470NF
UNSPSC #53121705
Shipping Weight 5.75 lbs
Country of Origin USA *
Item Protective Case
Overall Length 16-11/16"
Overall Width 13-1/16"
Overall Depth 4-3/8"
Load Capacity 24.91 lb.
Inside Depth 3-3/4"
Inside Length 15-5/8"
Inside Width 10-7/16"
Lid Depth 1-3/8"
Bottom Depth 2-3/8"
Material Copolymer Polypropylene
Volume Capacity 0.35 cu. ft.
Color Desert Tan
Weight 4.28 lb.
Latch Double Safety Locking with Keys
Mfr. Series 1470
Features Unbreakable, Watertight, Airtight, Dustproof, Chemical Resistant and Corrosion Proof Case, Automatic Pressure Equalization Valve, Ultra High Impact Structural Copolymer
Standards MIL C-4150J
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware, Rubber Over-Molded Handle, Pick N Pluck(TM) with Convulated Lid Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms