Check Availability
  • PELICAN 

    Case, 20-55/64 InLx12-47/64 InWx12-3/4 In

  • Item # 13D766
  • Mfr. Model # 1460
Case, 20-55/64 InLx12-47/64 InWx12-3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strong, lightweight cases are watertight, crushproof, and dustproof to protect sensitive equipment against breakage or hazards.
Show More Close
 

Technical Specifications

Item # 13D766
Mfr. Model # 1460
UNSPSC #53121705
Shipping Weight 12.25 lbs
Country of Origin USA *
Item Protective Case
Overall Length 20-7/8"
Overall Width 12-3/4"
Overall Depth 12-3/4"
Load Capacity 20 lb.
Inside Depth 10-59/64"
Inside Length 18-35/64"
Inside Width 9-59/64"
Lid Depth 4-29/32"
Bottom Depth 6-1/64"
Material Copolymer Polypropylene
Volume Capacity 1.16 cu. ft.
Color Olive Drab Green
Weight 12.48 lb.
Latch Double Throw
Mfr. Series 1460
Features Watertight, Dustproof Case with O-Ring Seal, Pick N Pluck(TM) Foam, Comfortable Rubber Over-Molded Handles, Padlock Protectors
Standards IP67 (1m Submersion for 30 min.)
Includes O-Ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handles, Stainless Steel Hardware and Padlock Protectors, Pick N Pluck(TM) Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms