Check Availability
  • PELICAN 

    Case, 16 In Lx13 In Wx6-7/8 In D, Orange

  • Item # 13D761
  • Mfr. Model # 1450-001-150-G
Case, 16 In Lx13 In Wx6-7/8 In D, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strong, lightweight cases are watertight, crushproof, and dustproof to protect sensitive equipment against breakage or hazards.
Show More Close
 

Technical Specifications

Item # 13D761
Mfr. Model # 1450-001-150-G
UNSPSC #53121705
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Protective Case
Overall Length 16"
Overall Width 13"
Overall Depth 6-7/8"
Inside Depth 6"
Inside Length 14-5/8"
Inside Width 10-3/16"
Material Copolymer Polypropylene
Volume Capacity 0.52 cu. ft.
Color Orange
Latch Double Throw
Mfr. Series 1450
Standards IP67 (1m Submersion for 30 min.), MIL C-4150J, Def Stan 81-41-STANAG 4280
Includes O-ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms