Check Availability
  • PELICAN 

    Case, No Foam, 19-3/4" L, 12" W, Desert Tan

  • Item # 13D757
  • Mfr. Model # 1440NF
Case, No Foam, 19-3/4" L, 12" W, Desert Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strong and lightweight, the 1440 Top Loader case can protect your equipment from most external threats. Features include an Automatic Pressure Equalization Valve and a Lifetime Guarantee of Excellence.
Show More Close
 

Technical Specifications

Item # 13D757
Mfr. Model # 1440NF
UNSPSC #53121705
Shipping Weight 17.1 lbs
Country of Origin USA *
Item Protective Case
Overall Length 19-3/4"
Overall Width 12"
Overall Depth 18"
Material Copolymer Polypropylene
Volume Capacity 1.19 cu. ft.
Color Desert Tan
Includes Foam No
Number of Wheels 2
Water and Air Tight O-Ring Yes
Airline Carry-On Size No
Handle Style - Protective Cases Folding, Telescoping
Min. Temp. Rating -40 Degrees F
Max. Temp. Rating 210 Degrees F
Load Capacity 150 lb.
Inside Depth 16"
Inside Length 17-7/64"
Inside Width 7-1/2"
Lid Depth 2"
Bottom Depth 14"
Weight 14.5 lb.
Latch Double Throw
Mfr. Series 1440
Features Watertight, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, Built-In Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle
Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
Includes Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearings, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors
Foam Material None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms