Check Availability
  • PELICAN 

    Case,19-45/64 In Lx12 In Wx18 In D,Green

  • Item # 13D748
  • Mfr. Model # 1440
Case,19-45/64 In Lx12 In Wx18 In D,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strong and lightweight, the 1440 Top Loader case can protect your equipment from most external threats. Features include an Automatic Pressure Equalization Valve and a Lifetime Guarantee of Excellence.
Show More Close
 

Technical Specifications

Item # 13D748
Mfr. Model # 1440
UNSPSC #53121705
Shipping Weight 17.1 lbs
Country of Origin USA *
Item Protective Case
Overall Length 19-45/64"
Overall Width 12"
Overall Depth 18"
Load Capacity 150 lb.
Inside Depth 16"
Inside Length 17-7/64"
Inside Width 7-1/2"
Lid Depth 2"
Bottom Depth 14"
Material Copolymer Polypropylene
Volume Capacity 1.19 cu. ft.
Color Olive Drab Green
Weight 16.5 lb.
Latch Double Throw
Mfr. Series 1440
Features Watertight, Crushproof, Dustproof Ultra-High Impact Copolymer Case, Built-In Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle
Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
Includes Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearings, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors, Pick N Pluck(TM) with Convulated Lid Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms